Shop All Striping & Marking Paint
Rae
Traffic Zone Marking Paint, 5 gal., Red, Latex Acrylic -Based
Mfr # 4836
Zoro # G8539797
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Base Type Latex Acrylic
- Size 5 gal.
- Paint and Primer Sub Category Traffic Zone Marking Paint
- Coverage 420 Linear ft./gal. (4" Strip)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # 4836
- Zoro # G8539797
- UPC # 897713002540
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Description
Traffic Zone Marking Paint, Latex Acrylic Base Type, Line Striping Aerosol No, Red, Size 5 gal, Traffic Zone Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Paint and Primer Application Method Striping Machine, Coverage 420 Linear ft/gal (4 in Strip), Net Weight 18.9 L, Dry Time 1 hr, Dry Time Tack Free 5 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 88 g/L, Standards TT-P-1952E Type II
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Insulating Varnish, 16 oz, Translucent Red (17214)
- PURDY 9" Paint Roller Cover, 3/4" Nap, Polyamide (144630094)
- MODERN MASTERS Metallic Paint, WaterBase, Blue, 4 oz (PA902)
- SEM PRODUCTS TEXTURE COATING AEROSOL (SE39853)
- RAE Traffic Zone Marking Paint, 5 gal., Handicap Blue, Latex Acrylic -Based (4834)
- RAE Traffic Zone Marking Paint, 5 gal., Black, Latex Acrylic -Based (8512)
- RAE Traffic Zone Marking Paint, 5 Gal., Green, Latex Acrylic -Based (5192)
- RAE Traffic Zone Marking Paint, 5 gal., Handicap Blue, Latex Acrylic -Based (3905-05)
- RAE Traffic Zone Marking Paint, 1 gal., Handicap Blue, Latex Acrylic -Based (3905-01)
- RAE Traffic Zone Marking Paint, 5 gal., Red, Latex Acrylic -Based (4909-05)
- RUST-OLEUM Marking Paint Pl Blue Sb (203022)
- Rae Striping & Marking Paint