Shop All Striping & Marking Paint
Rae
Traffic Zone Marking Paint, 5 Gal., Handicap Blue, Alkyd Solvent -Based
Mfr # 3033-05
Zoro # G8524022
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blues
- Color Handicap Blue
- Base Type Alkyd Solvent
- Size 5 Gal.
- Paint and Primer Sub Category Traffic Zone Marking Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rae
- MFR # 3033-05
- Zoro # G8524022
- UPC # 897713002113
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 5 Gal. |
Container Size | 5 gal |
Description
Traffic Zone Marking Paint, Alkyd Solvent Base Type, Line Striping Aerosol No, Blue, Size 5 gal, Traffic Zone Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage Approx. 90 ft 2 / gal, Net Weight 18.9 L, Dry Time 30 to 40 min, Dry Time Tack Free 20 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 365 g/L, Standards A-A-2886B Type II
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust-Oleum Professional High Performance Light Machine Gray Protective Paint 1 gal (K7789-402)
- CABOT Wood Toned Stain & Sealer Low VOC Transparent Natural Oil-Based Deck and Siding Stain 5 gal (140.0019200.008)
- RUST-OLEUM Meadow Green, Gloss, 12 oz (249100)
- RUST-OLEUM Metallic Spray Paint, Gloss, Gold, 11oz (340647)
- RAE Traffic Zone Marking Paint, 1 gal., Black, Chlorinated Solvent -Based (2186-01)
- RAE Traffic Zone Marking Paint, 5 gal., White, Alkyd Solvent -Based (2408-05)
- RAE Traffic Zone Marking Paint, 1 gal., White, Chlorinated Solvent -Based (7493-01)
- RAE Traffic Zone Marking Paint, 1 gal., Yellow, Chlorinated Solvent -Based (7494-01)
- RAE Traffic Zone Marking Paint, 5 Gal., Black, Chlorinated Solvent -Based (2186-05)
- RAE Traffic Zone Marking Paint, 1 gal., White, Latex Acrylic -Based (4907-01)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Purple, Water -Based (A03715004)
- Rae Striping & Marking Paint