Shop All Striping & Marking Paint
Rae
Traffic Zone Marking Paint, 5 Gal., Black, Chlorinated Solvent -Based
Mfr # 7186-05
Zoro # G8533664
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blacks
- Base Type Chlorinated Solvent
- Size 5 Gal.
- Paint and Primer Sub Category Traffic Zone Marking Paint
- Coverage Approx. 90 ft. 2 / gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # 7186-05
- Zoro # G8533664
- UPC # 897713002410
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 5 Gal. |
Container Size | 5 gal |
Description
Traffic Zone Marking Paint, Chlorinated Solvent Base Type, Line Striping Aerosol No, Black, Size 5 gal, Traffic Zone Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage Approx. 90 ft 2 / gal, Net Weight 18.9 L, Dry Time 30 to 40 min, Dry Time Tack Free 20 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 147 g/L, Standards A-A-2886B Type II
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST InvertedTipAirTechSafetyGreen20oz (20-355)
- WORK TOOLS 4" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide, 2 PK (54011)
- MODERN MASTERS Metal Effects Reactive Spritzer Cap (SP120)
- RUST-OLEUM Imagine Gold Mirror Spray Paint 6 oz (353999)
- RAE Traffic Zone Marking Paint, 5 Gal., White, Chlorinated Solvent -Based (7493-05)
- RAE Traffic Zone Marking Paint, 1 gal., Bright Red, Alkyd Solvent -Based (4564-01)
- RAE Traffic Zone Marking Paint, 5 gal., Red, Latex Acrylic -Based (4836)
- RAE Traffic Zone Marking Paint, 5 gal., White, Latex Acrylic -Based (4907-05)
- RAE Traffic Zone Marking Paint, 5 gal., Handicap Blue, Latex Acrylic -Based (4834)
- RAE Traffic Zone Marking Paint, 5 gal., White, Latex Acrylic -Based (8510)
- SEYMOUR MIDWEST 20 Oz Fluorescent Blue Stripe Inverted Marking Paint, Water-Based (20-669)
- Rae Striping & Marking Paint