Shop All Striping & Marking Paint
Rae
Traffic Zone Marking Paint, 1 gal., Yellow, Chlorinated Solvent -Based
Mfr # 7494-01
Zoro # G7568574
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
- Color Yellow
- Base Type Chlorinated Solvent
- Size 1 gal.
- Paint and Primer Sub Category Traffic Zone Marking Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # 7494-01
- Zoro # G7568574
- UPC # 897713002427
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Description
Traffic Zone Marking Paint, Chlorinated Solvent Base Type, Line Striping Aerosol No, Yellow, Size 1 gal, Traffic Zone Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage 420 Linear ft/4 in Strip, Net Weight 3.78 L, Dry Time 30 min, Dry Time Tack Free 15 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 149 g/L, Standards A-A-2886B Type II
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Paint Roller Frame, Yoke, Polypropylene Handle, 18" Rollers (BR045-18)
- KRYLON White, Gloss, 13 oz (K03942000)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Lambswool/Polyester (R298-9)
- GERSON $TACK CLOTH BLUE BLEND PREP DISP-BX/12 (GE020008C)
- RAE Traffic Zone Marking Paint, 1 gal., White, Chlorinated Solvent -Based (2493-01)
- RAE Traffic Zone Marking Paint, 5 gal., White, Latex Acrylic -Based (4907-05)
- RAE Traffic Zone Marking Paint, 5 gal., Black, Latex Acrylic -Based (4928-05)
- RAE Traffic Zone Marking Paint, 5 gal., Yellow, Latex Acrylic -Based (4902-05)
- RAE Traffic Zone Marking Paint, 5 Gal., White, Chlorinated Solvent -Based (2493-05)
- RAE Traffic Zone Marking Paint, 1 gal., Red, Latex Acrylic -Based (4909-01)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, Fluorescent Orange (2554838)
- Rae Striping & Marking Paint