Shop All Striping & Marking Paint
Rae
Traffic Zone Marking Paint, 1 gal., Blue, Alkyd Solvent -Based
Mfr # 7033-01
Zoro # G7505233
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blues
- Base Type Alkyd Solvent
- Size 1 gal.
- Paint and Primer Sub Category Traffic Zone Marking Paint
- Coverage 420 Linear ft./4" Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # 7033-01
- Zoro # G7505233
- UPC # 897713002380
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Description
Traffic Zone Marking Paint, Alkyd Solvent Base Type, Line Striping Aerosol No, Blue, Size 1 gal, Traffic Zone Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage 420 Linear ft/4 in Strip, Net Weight 3.78 L, Dry Time 30 min, Dry Time Tack Free 15 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 148 g/L, Standards A-A-2886B Type II
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144080320)
- LINZER Edge Painter Prof 5In (PD7003PRO-5)
- RUST-OLEUM 128 oz Floor Coating Activator, High Gloss Finish, Clear, Solvent Base (283591)
- RUST-OLEUM 1 gal Metallic Finish, Gunmetal (349353)
- RAE Traffic Zone Marking Paint, 1 gal., Yellow, Alkyd Solvent -Based (7300-01)
- RAE Traffic Zone Marking Paint, 5 gal., Yellow, Latex Acrylic -Based (8511)
- RAE Traffic Zone Marking Paint, 1 gal., White, Latex Acrylic -Based (4907-01)
- RAE Traffic Zone Marking Paint, 1 gal., Yellow, Latex Acrylic -Based (4902-01)
- RAE Traffic Zone Marking Paint, 1 gal., Bright Red, Alkyd Solvent -Based (4564-01)
- RAE Traffic Zone Marking Paint, 1 gal., Red, Latex Acrylic -Based (4909-01)
- NELSON PAINT Boundary Marking Paint, 1 gal., Orange, Water -Based (29 27 GL ORANGE)
- Rae Striping & Marking Paint