Shop All Paint Thinners
Rae
Toluene Solvent & Paint Thinner, 5 gal.
Mfr # S-2
Zoro # G3502414
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 5 gal
- Application Method Brush, Roller, Spray
- Base Type Solvent
- Container Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # S-2
- Zoro # G3502414
- UPC # 897713002243
- Country of Origin United States
- Category Paint Thinners
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Color | Clear |
Application Method | Brush, Roller, Spray |
Base Type | Solvent |
VOC Content | 869 g/L |
Sub-Category | Xylene/Toluene |
Application | RAE Chlorinated and Alkyd Base Zone Marking Paints |
Item | Toluene Paint Thinner |
Flammability | Flammable |
Scent | Pleasant |
Remover Type | Paint Thinner |
VOC Content Weight Percentage | 100 % |
Odorless | No |
Use Location | Exterior, Interior |
For Use On | Chlorinated and Alkyd Base Zone Marking Paints |
Product Form | Liquid |
Container Type | Bucket |
Materials Removed | Paint |
Strength | Premium |
Contains | Toluene |
Description
Toluene Paint Thinner, Materials Removed Paint, Remover Type Paint Thinner, Contains Toluene, Base Type Solvent, Product Form Liquid, Strength Premium, Container Size 5 gal, For Use On Chlorinated and Alkyd Base Zone Marking Paints, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 100 Percent, Container Type Bucket, Application RAE Chlorinated and Alkyd Base Zone Marking Paints, Application Method Brush, Roller, Spray, Color Clear, Flammability Flammable
Restrictions
- WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Ultimate Gloss Clear Oil-Based Polyurethane 1 qt (9041H)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-2 1/2)
- SIKKENS ProLuxe Transparent Satin Clear Oil-Based Alkyd 5 gal (SIK61003.05)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Fabric, 2 PK (RR315)
- KLEAN-STRIP Klean Strip Mineral Spirits Paint Thinner 1 qt (QKSP94005)
- GREEN ENVY Paint Thinner, 1 gal. (730G1)
- KLEAN-STRIP GREEN Klean Strip Green Mineral Spirits OilBased Thinner 1 gal (GKGO75CA)
- BACK TO NATURE Paint Remover, 1 gal., Benzyl Alcohol Base (657G1A)
- FLOOD Conditioner Paint Oil Base Qt (FLD4-04)
- TESTORS Enamel Thinner 1.75 oz (1156XT)
- SUNNYSIDE Lacquer Wash, Gallon (456G1P)
- Rae Paint Thinners