Shop All Stencils
Rae
Stencil, Stop, 30 in
Mfr # STL-116-13001
Zoro # G6400186
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Industrial
- Stencil Character Stop
- Character Height 30 in
- Character Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 30 in |
Character Width | 30 in |
Overall Height | 36 in |
Overall Width | 36 in |
Message or Symbol Width | 30 in |
Overall Stencil Width | 36 in |
Message or Symbol Height | 30 in |
Overall Stencil Height | 36 in |
Description
Stencil, Character Type Message/Symbol Set, Duty Light, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Stop, Includes Stop, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 30 in, Message or Symbol Width 30 in, MUTCD Compliant Yes, Number of Pieces 1, Overall Stencil Height 36 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Y91)
- SIGNMISSION OSHA Danger Sign, Class IV Laser Visible, 10in X 7in Decal, 10" H, 7" W, Portrait (OS-DS-D-710-V-1419)
- SMITH CORONA C21050 Lift-Off Tape, PK2 (21050)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- RAE Pavement Stencil, Exit, 6 in (STL-116-70605)
- RAE Pavement Stencil, 12 in, Mega Kit, 1/16 (STL-116-8128)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- NEWSTRIPE Athletic Stencil, Hash Mark, 1/8" (10000223)
- Rae Stencils