Shop All Stencils
Rae
Stencil, Safety Glasses Required, 42 in
Mfr # STL-116-14810
Zoro # G6384987
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Industrial
- Stencil Character Safety Glasses Required
- Character Height 42 in
- Character Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 42 in |
Character Width | 42 in |
Overall Height | 48 in |
Overall Width | 48 in |
Message or Symbol Width | 42 in |
Overall Stencil Width | 48 in |
Overall Stencil Height | 48 in |
Message or Symbol Height | 42 in |
Description
Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Yes, Included Characters, Messages, and Symbols Safety Glasses Required, Includes Safety Glasses Required, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 42 in, Message or Symbol Width 42 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Twin Chamber Rinse Tank, Floor, 8 gal. (27140)
- STRANCO Inspection Label, English, Quality, PK350, TC-21001 (TC-21001)
- MUTUAL INDUSTRIES Polyethylene Underground Tele/Fiberoptic, 2 Inch Height, 9 in Width, Poly (17774-45-2000)
- HY-KO 3.5In Colonial Number 9, 10PK (A10259)
- RAE Pavement Stencil, Visitor, 12 in (STL-116-71234)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/16 (STL-116-4090)
- RAE Pavement Stencil, 4 in, Alphabet Kit, 1/8 (STL-108-8045)
- RAE Pavement Stencil, 60 in, Arrow Kit, 1/8 (STL-108-4068)
- RAE Pavement Stencil, 4 in, Line, 1/8 (STL-108-5060)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240 (STL-116-8240)
- NEWSTRIPE Stencil, 4ft., Fed Straight Arrow, 1/16" (10002936)
- Rae Stencils