Shop All Stencils
Rae
Stencil, Hard Hat Area, 24 in
Mfr # STL-116-12413
Zoro # G7059543
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Industrial
- Stencil Character Hard Hat Area
- Character Height 24 in
- Character Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 24 in |
Overall Height | 30 in |
Overall Width | 30 in |
Message or Symbol Width | 24 in |
Message or Symbol Height | 24 in |
Overall Stencil Height | 30 in |
Overall Stencil Width | 30 in |
Description
Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Yes, Included Characters, Messages, and Symbols Hard Hat Area, Includes Hard Hat Area, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 24 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (BK310)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 8 ft. L (118S0048CH)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, 13200 Volts, Landscape (OS-DS-D-710-L-1006)
- WEARWELL Footwear Sanitizing Mat, Blck, 2ft8"x3ft3" (222)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- RAE Pavement Stencil, Fire Lane, 4 in (STL-116-70431)
- RAE Pavement Stencil, 60 in, Arrow Kit, 1/8 (STL-108-4068)
- RAE Pavement Stencil, 4 in, Line, 1/8 (STL-108-5060)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- RAE Pavement Stencil, 18 in, Number Kit, 1/16 (STL-116-8180)
- RAE Pavement Stencil, Stop, STL-108-74803 (STL-108-74803)
- Rae Stencils