Shop All Stencils
Rae
Stencil, Fork Lift Traffic Area, 30 in
Mfr # STL-116-11202
Zoro # G6933577
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Industrial
- Stencil Character Forklift Traffic Area
- Character Height 30 in
- Character Width 79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 30 in |
Character Width | 79 in |
Overall Height | 36 in |
Overall Width | 85 in |
Overall Stencil Height | 36 in |
Message or Symbol Height | 15 in |
Overall Stencil Width | 85 in |
Message or Symbol Width | 35 in |
Description
Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Forklift Traffic, Includes Forklift Traffic, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 15 in, Message or Symbol Width 35 in, MUTCD Compliant Yes, Number of Pieces 1, Overall Stencil Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 5XL (O44122)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y16-200)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Glove, XL, Grn/Orng/Yllw, PR (VIB-OBM-XOR-05-XL)
- ZORO SELECT Fire Hose, 1-1/2inx100ft, NST, White, 300psi (45DV12)
- RAE Pavement Stencil, 24 in, Number Kit, 1/8, STL-108-8240 (STL-108-8240)
- RAE Pavement Stencil, 12 in, Mega Kit, 1/16 (STL-116-8128)
- RAE Pavement Stencil, 90in, Int Crosswalk, 1/16 (STL-116-5040)
- RAE Pavement Stencil, Bus, 36 in (STL-116-73615)
- RAE Pavement Stencil, 3 in, Number Kit, 1/16 (STL-116-8030)
- RAE Pavement Stencil, No Parking, STL-108-71832 (STL-108-71832)
- ZORO SELECT Stencil Kit 46 Piece 6 In Brass (20Y521)
- Rae Stencils