Shop All Stencils
Rae
Stencil, Fork Lift Traffic Area, 15 in
Mfr # STL-116-10602
Zoro # G6848913
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Industrial
- Stencil Character Forklift Traffic Area
- Character Height 15 in
- Character Width 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 15 in |
Character Width | 35 in |
Overall Height | 21 in |
Overall Width | 41 in |
Overall Stencil Height | 21 in |
Message or Symbol Height | 15 in |
Message or Symbol Width | 35 in |
Overall Stencil Width | 41 in |
Description
Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Forklift Traffic, Includes Forklift Traffic, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 15 in, Message or Symbol Width 35 in, MUTCD Compliant Yes, Number of Pieces 1, Overall Stencil Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A2, PR (22-7513B/11XXL)
- SWETECH LABELS Brother Compatible P-touch label tape Tze-231 12mm 0.47 in. inch black on white laminated, 8PK (Tze-231-SWE)
- MECHANIX WEAR Leather Gloves, Cuff Yellow, Size XL, PR (NSIND-91-011)
- BDG Acrylic 3-Hole Balaclava, EA, Universal (90-0-616)
- RAE Pavement Stencil, 48 in, Number Kit, 1/16 (STL-116-8480)
- RAE Pavement Stencil, 15 in, Handicap, 1/16 (STL-116-3015)
- RAE Pavement Stencil, Reserved, 4 in (STL-116-70433)
- RAE Pavement Stencil, Ahead, 48 in (STL-116-74828)
- RAE Pavement Stencil, Exit, 6 in (STL-116-70605)
- RAE Stencil, Foot Steps, 6 in (STL-116-12414)
- RAE Pavement Stencil, No Parking, 12 in (STL-116-71232)
- Rae Stencils