Shop All Stencils
Rae
Stencil, Foot Steps, 6 in
Mfr # STL-116-12414
Zoro # G7241114
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Industrial
- Stencil Character Foot Steps
- Character Height 6 in
- Character Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 6 in |
Character Width | 24 in |
Overall Height | 12 in |
Overall Width | 30 in |
Overall Stencil Width | 12 in |
Overall Stencil Height | 30 in |
Message or Symbol Height | 24 in |
Message or Symbol Width | 6 in |
Description
Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant Yes, Font Not Applicable, Included Characters, Messages, and Symbols Foot Steps, Includes Foot Steps, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 6 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 4In Solid Brass Number 3, 5PK (A10493)
- HY-KO 36In Aluminum Amber Driveway Marker, 24PK (A10138)
- OCCUNOMIX 2X/3XL High Visibility Vest, Yellow (ECO-GC-Y2/3X)
- MIDWEST RAKE Spiked Shoes, 1" Spikes, Polypropylene, PR (46107)
- RAE Athletic Stencil, Home Plate, 17 in, 1/16 (STL-116-6495)
- RAE Pavement Stencil, Visitor, 12 in (STL-116-71234)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- RAE Pavement Stencil, Stop, 96 in (STL-116-79603)
- RAE Pavement Stencil, 39 in, Handicap, 1/8 (STL-108-3039)
- RAE Pavement Stencil, Stop, STL-108-74803 (STL-108-74803)
- C.H. HANSON Stencil Set, Numbers, Brass, 10011 (10011)
- Rae Stencils