Shop All Stencils
Rae
Stencil, Foot Steps, 10 in
Mfr # STL-116-14814
Zoro # G6400064
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Industrial
- Stencil Character Foot Steps
- Character Height 10 in
- Character Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 10 in |
Character Width | 42 in |
Overall Height | 18 in |
Overall Width | 48 in |
Message or Symbol Width | 42 in |
Overall Stencil Width | 18 in |
Line Width | 42 in |
Message or Symbol Height | 42 in |
Overall Stencil Height | 48 in |
Description
Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Yes, Included Characters, Messages, and Symbols Foot Steps, Includes Foot Steps, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 42 in, Message or Symbol Width 42 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 48 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, 26 In W x 3 ft 4 in L, 7/8 In Thick (549S2640OB)
- PIONEER Ripstop Pant, Orange, Small (V1200451U-S)
- MAGID Gemstone Zircon Plus Safety Glasses with TPR Frame Cushion (Y770RBAFIO)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In., 100 ft. L (3ATP5)
- RAE Airport Pavement Stencil, 6,144 in (STL-108-F1446)
- RAE Pavement Stencil, 15 in, Handicap, 1/16 (STL-116-3015)
- RAE Pavement Stencil, Ahead, 48 in (STL-116-74828)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- RAE Pavement Stencil, Zone, 6 in (STL-116-70624)
- C.H. HANSON 5" Brass Interlocking Stencil Numbers, 15 Piece Set (10015)
- Rae Stencils