Shop All Stencils
Rae
Stencil, Eye Protection, 24 in
Mfr # STL-116-12409
Zoro # G7114502
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Industrial
- Stencil Character Eye Protection
- Character Height 24 in
- Character Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 24 in |
Overall Height | 30 in |
Overall Width | 30 in |
Overall Stencil Width | 30 in |
Overall Stencil Height | 30 in |
Message or Symbol Width | 24 in |
Message or Symbol Height | 24 in |
Description
Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Eye Protection, Includes Eye Protection, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 24 in, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Large, White, 25 Pack (TY122SWHLG002500)
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- NMC Danger Ear Protection Required In This Area Sign (DGA4R)
- SURTEK Garden Boots 6 (137566)
- RAE Pavement Stencil, Stop, STL-108-74803 (STL-108-74803)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048 (STL-116-3048)
- RAE Pavement Stencil, 3 in, Mega Kit, 1/16 (STL-116-8038)
- RAE Pavement Stencil, 4 in, Line, 1/8 (STL-108-5060)
- RAE Pavement Stencil, 18 in, Number Kit, 1/16 (STL-116-8180)
- RAE Pavement Stencil, 24 in, Number Kit, 1/8, STL-108-8240 (STL-108-8240)
- NMC Individual Character Stencil 12" Number Set, PMC12-C (PMC12-C)
- Rae Stencils