Shop All Stencils
Rae
Stencil, Caution Watch Your Step, 42 in
Mfr # STL-116-14804
Zoro # G6912141
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Industrial
- Stencil Character Caution Watch Your Step
- Character Height 42 in
- Character Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 42 in |
Character Width | 42 in |
Overall Height | 48 in |
Overall Width | 48 in |
Overall Stencil Height | 48 in |
Overall Stencil Width | 48 in |
Message or Symbol Height | 42 in |
Message or Symbol Width | 42 in |
Description
Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Yes, Included Characters, Messages, and Symbols Caution Watch Your Step, Includes Caution Watch Your Step, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 42 in, Message or Symbol Width 42 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gas Cylinder Rack, Capacity 4 Cylinders (39J512)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (10079479)
- JAFLINE HD Attack Line Fire Hose, 400 psi, White (G52H15HDW50N)
- NEVS 3/4" wide x 500" Yellow Labeling Tape (T-75-Yellow)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- RAE Pavement Stencil, 3 in, Number Kit, 1/8 (STL-108-8030)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/16 (STL-116-4042)
- RAE Stencil, 0.125" Thick, Bicycles Character (STL-108-52433)
- RAE Pavement Stencil, Reserved, STL-108-70633 (STL-108-70633)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240 (STL-116-8240)
- ZORO SELECT Safety Stencil, Danger, PVC Plastic (1F124)
- Rae Stencils