Shop All Stencils
Rae
Stencil, Caution Watch Your Step, 24 in
Mfr # STL-116-12404
Zoro # G6958926
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Industrial
- Stencil Character Caution Watch Your Step
- Character Height 24 in
- Character Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 24 in |
Overall Height | 30 in |
Overall Width | 30 in |
Overall Stencil Height | 30 in |
Message or Symbol Height | 24 in |
Message or Symbol Width | 24 in |
Overall Stencil Width | 30 in |
Description
Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Caution Watch Your Step, Includes Caution Watch Your Step, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 24 in, MUTCD Compliant Yes, Number of Pieces 1, Overall Stencil Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10603N-M)
- 3M SPEEDGLAS Inner Grinding Visor, PK5 (46-0700-51)
- HONEYWELL Disposable Max Lite Uncorded Foam Ear Plugs, 30, Green, 200 PK (LPF-1)
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, 2XL, PK6 (C3275TTN2X000600)
- RAE Pavement Stencil, 36 in, Number Kit, 1/16, STL-116-8360 (STL-116-8360)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048 (STL-116-3048)
- RAE Pavement Stencil, 4 in, Line, 1/8 (STL-108-5060)
- RAE Pavement Stencil, 24 in, Number Kit, 1/8, STL-108-8240 (STL-108-8240)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- NEWSTRIPE Stencil, Large Handicap, 1/16" Thick (10001977)
- Rae Stencils