Shop All Stencils
Rae
Stencil, Caution Slippery When Wet, 42 in
Mfr # STL-116-14803
Zoro # G6761571
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Industrial
- Stencil Character Caution Slippery When Wet
- Character Height 42 in
- Character Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 42 in |
Character Width | 42 in |
Overall Height | 48 in |
Overall Width | 48 in |
Overall Stencil Height | 48 in |
Message or Symbol Width | 42 in |
Overall Stencil Width | 48 in |
Message or Symbol Height | 42 in |
Description
Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Yes, Included Characters, Messages, and Symbols Caution Slippery When Wet, Includes Caution Slippery When Wet, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 42 in, Message or Symbol Width 42 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNDOW INDUSTRIES 30 gal Red Steel Fuel Caddy Gasoline, Kerosene (FC-P30-UL)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGM-WB)
- LABELMASTER Standard Waste Label, Thermal, PK100 (WMT87)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-500)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048 (STL-116-3048)
- RAE Pavement Stencil, 12 in, Number Kit, 1/16 (STL-116-8120)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- RAE Pavement Stencil, No Parking, STL-108-70432 (STL-108-70432)
- RAE Pavement Stencil, Stop, STL-108-71803 (STL-108-71803)
- NMC Individual Character Stencil 24" Number Set, PMC24-E (PMC24-E)
- Rae Stencils