Shop All Stencils
Rae
Stencil, Caution Slippery When Wet, 24 in
Mfr # STL-116-12403
Zoro # G6702491
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Industrial
- Stencil Character Caution Slippery When Wet
- Character Height 24 in
- Character Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 24 in |
Overall Height | 30 in |
Overall Width | 30 in |
Message or Symbol Width | 24 in |
Message or Symbol Height | 24 in |
Overall Stencil Width | 30 in |
Overall Stencil Height | 30 in |
Description
Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Caution Slippery When Wet, Includes Caution Slippery When Wet, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 24 in, MUTCD Compliant Yes, Number of Pieces 1, Overall Stencil Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Economy 3-Piece Rainsuit, Pvc Exterior, Poly Interior, Size Xx-Large, 10PK (RAIN-SUIT-XXL)
- DURHAM MFG Cabinet, Spill Response, Wall Mount (534AV-50)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 4XL, Men (1065-4X)
- CARHARTT Storm Defender Loose Fit Midweight Jacket, Black, 2XL, TLL (103510-0012XLTLL)
- RAE Golf Course Stencil, Cart Logo, 16 in (STL-116-75604)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- RAE Pavement Stencil, 3 in, Number Kit, 1/16 (STL-116-8030)
- RAE Pavement Stencil, 12 in, Mega Kit, 1/16 (STL-116-8128)
- RAE Pavement Stencil, No Parking, STL-108-70432 (STL-108-70432)
- RAE Pavement Stencil, 3 in, Mega Kit, 1/16 (STL-116-8038)
- ZORO SELECT Stencil Letters Kit 2 in, Brass, 33PCS (20Y506)
- Rae Stencils