Shop All Stencils
Rae
Stencil, Caution Forklift Traffic, 42 in
Mfr # STL-116-14815
Zoro # G6421764
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Industrial
- Stencil Character Caution Forklift Traffic
- Character Height 42 in
- Character Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 42 in |
Character Width | 42 in |
Overall Height | 48 in |
Overall Width | 48 in |
Overall Stencil Width | 48 in |
Overall Stencil Height | 48 in |
Message or Symbol Height | 42 in |
Message or Symbol Width | 42 in |
Description
Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Yes, Included Characters, Messages, and Symbols Caution Forklift Traffic, Includes Caution Forklift Traffic, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 42 in, Message or Symbol Width 42 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 2XL, 1 PR (11-501)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (34-600)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 2XL, PR (4850XXL)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4150B)
- RAE Pavement Stencil, 90in, Int Crosswalk, 1/16 (STL-116-5040)
- RAE Pavement Stencil, 18 in, Number Kit, 1/16 (STL-116-8180)
- RAE Pavement Stencil, Lane, 24 in (STL-116-72402)
- RAE Pavement Stencil, 60 in, Arrow Kit, 1/8 (STL-108-4068)
- RAE Pavement Stencil, 30 in, DOT Handicap, 1/16 (STL-116-3030)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- NEWSTRIPE Stencil Trac, Pattern Lock for Stencils (10001146)
- Rae Stencils