Shop All Stencils
Rae
Stencil, Caution Forklift Traffic, 24 in
Mfr # STL-116-12415
Zoro # G6966845
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Industrial
- Stencil Character Caution Forklift Traffic
- Character Height 24 in
- Character Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 24 in |
Overall Height | 30 in |
Overall Width | 30 in |
Message or Symbol Width | 24 in |
Message or Symbol Height | 24 in |
Overall Stencil Height | 30 in |
Overall Stencil Width | 30 in |
Description
Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Yes, Included Characters, Messages, and Symbols Caution Forklift Traffic, Includes Caution Forklift Traffic, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 24 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Message Floor Tape, FIRE AISLE CLEAR (WTP105)
- SIGNMISSION OSHA Danger Decal, Confined Space Enter By Permit Only, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19287)
- RAE Pavement Stencil, 10 in, Mega Kit, 1/8 (STL-108-8108)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, L/XL (FS185-FD-L/XL)
- RAE Pavement Stencil, 10 in, Alphabet Kit, 1/16 (STL-116-8105)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- RAE Pavement Stencil, 3 in, Number Kit, 1/8 (STL-108-8030)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- RAE Pavement Stencil, 8 in, Alphabet Kit, 1/16 (STL-116-8085)
- RAE Pavement Stencil, 18 in, Number Kit, 1/16 (STL-116-8180)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10073 (10073)
- Rae Stencils