Shop All Stencils
Rae
Stencil, Angled Arrow, 42 in
Mfr # STL-116-14807
Zoro # G6459695
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Industrial
- Stencil Character Arrow
- Character Height 42 in
- Character Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 42 in |
Character Width | 42 in |
Overall Height | 48 in |
Overall Width | 48 in |
Message or Symbol Height | 42 in |
Overall Stencil Height | 48 in |
Message or Symbol Width | 42 in |
Overall Stencil Width | 48 in |
Description
Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant Yes, Font Not Applicable, Included Characters, Messages, and Symbols Angled Arrow, Includes Angled Arrow, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 42 in, Message or Symbol Width 42 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (A901)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size L (9) (99-1-9629-9)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N55 (473N55)
- ZORO SELECT Half Dome Mirror, 18In., ABS Plastic (ONV-180-18)
- RAE Pavement Stencil, No Parking, 24 in (STL-116-72432)
- RAE Pavement Stencil, 8 in, Mega Kit, 1/8 (STL-108-8088)
- RAE Pavement Stencil, 50"H, 55"W, 0.063" Thick (STL-116-54212)
- RAE Pavement Stencil, 10 in, Alphabet Kit, 1/16 (STL-116-8105)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/8 (STL-108-4042)
- RAE Pavement Stencil, MUTCD Curved Arrow, 1/16 (STL-116-5010)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10071 (10071)
- Rae Stencils