Shop All Paint Activators & Additives
Rae
Shark Skin Anti-Slip Paint Additive, 15lb
Mfr # SHARKBX
Zoro # G8643625
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Roller
- Coverage 1 lb 5 gal
- Base Type Polypropylene
- Color Clear
- Size 15 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rae
- MFR # SHARKBX
- Zoro # G8643625
- UPC # 854457005060
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 15 lb |
Container Size | 15 lb |
Details
Item | Shark Skin Anti-Slip Paint Additive |
Application Method | Roller |
Coverage | 1 lb 5 gal |
Base Type | Polypropylene |
Color | Clear |
Exposure | Interior or Exterior |
For Use With | M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT |
VOC Content | 0 g/L |
Coverage Area | 1 lb; 5 gal |
Scent | Wax Odor |
VOC Content Weight Percentage | 0 % |
Use Location | Exterior, Interior |
Additive Type | Anti-Slip Additive |
Description
Shark Skin Anti-Slip Paint Additive, Additive Type Anti-Slip Additive, Base Type Polypropylene, Color Clear, Coverage Area 1 lb; 5 gal, Use Location Exterior, Interior, Container Size 15 lb, Application Method Roller, For Use With M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT, Scent Wax Odor, VOC Content 0 g/L, VOC Content Weight Percentage 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 315 RAC 5 Reversible Switch Tip (286315)
- RUST-OLEUM Epoxy Paint, Safety Red, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248279)
- BESTT LIEBCO ROLLER LNG JOHN 6.5"" (509381000)
- DUPLI-COLOR 16 oz. Gloss Clear Engine Enamel (EDE163607)
- RAE Shark Skin Anti-Slip Paint Additive, 1 lb (SHARKPK)
- CAL-TINT II 16 Oz 830-1109 Burnt Sienna Cal-Tint II Universal Colorant (830-1109)
- MODERN MASTERS 1 Qt Modern Masters DP601 Black Decorative Painter's WB Crackle (DP601)
- CAL-TINT II 16 Oz 830-2501 Light Yellow Cal-Tint II Universal Colorant (830-2501)
- MAJIC PAINT ENAMEL .5PT ACCELERATOR (8-0950-4)
- ASSOCIATED PAINTS Associated Paint Clear Water-Based Acrylic Masking Liquid H2O 12 oz (80-400-16)
- FLOROCK Floor Flake, 10 lb., Gray (606)
- Rae Paint Activators & Additives