Shop All Paint Activators & Additives
Rae
Shark Skin Anti-Slip Paint Additive, 1 lb
Mfr # SHARKPK
Zoro # G8643616
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Roller
- Coverage 1 lb 5 gal
- Base Type Polypropylene
- Color Clear
- Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # SHARKPK
- Zoro # G8643616
- UPC # 854457005053
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Details
Item | Shark Skin Anti-Slip Paint Additive |
Application Method | Roller |
Coverage | 1 lb 5 gal |
Base Type | Polypropylene |
Color | Clear |
Exposure | Interior or Exterior |
For Use With | M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT |
VOC Content | 0 g/L |
Additive Type | Anti-Slip Additive |
Scent | Wax Odor |
VOC Content Weight Percentage | 0 % |
Coverage Area | 1 lb; 5 gal |
Use Location | Exterior, Interior |
Description
Shark Skin Anti-Slip Paint Additive, Additive Type Anti-Slip Additive, Base Type Polypropylene, Color Clear, Coverage Area 1 lb; 5 gal, Use Location Exterior, Interior, Container Size 1 lb, Application Method Roller, For Use With M-142CN/U0-161CN, M0-072CN/U0144CN, M0-076CN/U0-144CN, M0-090CN/U0-141CN, M0-091CN/U0-161CN, M1-086CN/U0-173CN, M8-072KT, M8-142KT4, Mfr. No. U0-144KT, R0-158KT, U0-141KT, U0-161KT, U0-173KT, Scent Wax Odor, VOC Content 0 g/L, VOC Content Weight Percentage 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Polypropylene Paint Tray, 2 qt, 14 1/2" L, 3 1/2" D, 11" W (R404-11)
- WOOSTER 3" Flat Sash Paint Brush, Foam Bristle, Wood Handle (3102-3)
- BINKS Control Screw (54-1007)
- RUST-OLEUM Paint Rust Obs Sat Black 1/2Pt (7777730)
- RAE Shark Skin Anti-Slip Paint Additive, 15lb (SHARKBX)
- CAL-TINT II 16 Oz 830-0979 Permanent Orange Cal-Tint II Universal Colorant (830-0979)
- CAL-TINT II 16 Oz 830-2501 Light Yellow Cal-Tint II Universal Colorant (830-2501)
- QUIKRETE Colorant Cement 10Oz Red (1317-03)
- VALSPAR 1 Qt E-Phthalo Blue Novocolor II Universal Colorant (8832N)
- HOMAX Paint Hardener, Disposal Medium (3535)
- ZINSSER Paint Texture Sand Lb (22616)
- Rae Paint Activators & Additives