Shop All Interior Stains & Finishes
Rae
Sealer, 5 gal, Clear, Acrylic, Semi Gloss
Mfr # 5350-05
Zoro # G7475964
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Finish Semi-Gloss
- Size 5 gal
- Resin Type Acrylic
- Coverage 425 to 475 sq ft/gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # 5350-05
- Zoro # G7475964
- UPC # 897713002328
- Country of Origin United States
- Category Interior Stains & Finishes
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Clear Sealer, Waterborne, VOC 60 Grams per Liter, Size 5 gal., Color Clear, Semi Gloss Finish, Coverage 425 to 475 Square-Ft., Dry Time Tack Free 120 Min., Dry Time Tack Free 2 Hours, Dry Time - Light Traffic 24 Hrs., Dry Time 24 Hours, Dry Time Recoat 24 Hours, Application Temperature 50 to 100 Degree F, Application Method Brush, Roll or Spray Machine, Asphalt, Concrete or Brick, Exposure Conditions Mild and Moderate
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Interior Paint, Gloss, OilBase, 2.5 gal (71058)
- ARROWORTHY PAINT BRSH OLYMPIAN 5"" (1095 5)
- WOOSTER 2" Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle (4231-2)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Microfiber (99524-US)
- OLD MASTERS 1 Gal Early American Oil-Based Wiping Stain (11701)
- OLD MASTERS 1/2 Pt Special Walnut Oil-Based Gel Stain (80816)
- SIKKENS ProLuxe Cetol SRD RE Transparent Matte Teak Oil-Based All-in-One Stain and Finish 1 gal (SIK250-085.01)
- MINWAX Wb Poly Satin Qt (630250444)
- DEFY Wood Brightener (300183)
- OLD MASTERS 1 Qt Cedar Oil-Based Fast Dry Wood Stain (60904)
- GENERAL FINISHES 1 Pt Black Cherry Wood Stain Water-Based Penetrating Stain (WKPT)
- Rae Interior and Exterior Paints and Stains