Shop All Pavement Markings
Rae
Preformed Thermoplastic, Yield, 125 mil
Mfr # PR-TH-3653
Zoro # G5988491
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8 ft
- Width 6 3/4 ft
- Thickness 125 mil
- Shelf Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3653
- Zoro # G5988491
- UPC # 00094720546665
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 8 ft |
Width | 6 3/4 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Shelf Life | 2 yr |
Application Method | Hand Torch |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Number of Pieces | 1 |
Material | Alkyd Thermoplastic |
Legend | Yield - 8 |
Skid Resistant | Yes |
For Use On | Pavement |
Maximum Application Temperature | 300 Degrees F |
Product Type | Pavement Pre-Determined Messages |
Adhesion Method | Hand Torch |
Use Location | Exterior |
Transparency | Non-Transparent |
Description
Preformed Thermoplastic Pavement Markings, Legend Yield - 8, Overall Length 8 ft, Overall Width 6 3/4 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell LED Combo Exit/Emergency Unit, Red Letters, Black, Ni-Cad Battery (CCRB)
- DELTANA Residential Letter R Lifetime Brass 4" (RL4R-CR003)
- JUSTRITE Warning Label, 12 In. H, 10 In. W (29002)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILP3S/8)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- ACCUFORM REFLECTIVE POST STRIPS DG HIGH PRISM (FRN303DP)
- Rae Traffic Safety