Shop All Pavement Markings
Rae
Preformed Thermoplastic, Yellow Roll
Mfr # PR-TH-3517
Zoro # G5898584
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 30 ft
- Width 24 in
- Thickness 90 mil
- Standards Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3517
- Zoro # G5898584
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 30 ft |
Width | 24 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | Yellow |
Thickness | 90 mil |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Application Method | Hand Torch |
Shelf Life | 2 yr |
Material | Alkyd Thermoplastic |
Number of Pieces | 1 |
Legend | Rolls |
Product Type | Pavement Line Rolls |
Use Location | Exterior |
VOC Content Weight Percentage | 0 % |
Dry Time | 2 min |
Skid Resistant | Yes |
Adhesion Method | Hand Torch |
Maximum Application Temperature | 275 Degrees F |
For Use On | Pavement |
Transparency | Non-Transparent |
VOC Content | 0 g/L |
Minimum Application Temperature | 32 Degrees F |
Description
Preformed Thermoplastic Pavement Markings, Legend Rolls, Overall Length 30 ft, Overall Width 24 in, Thickness 90 mil, Material Thermoplastic, Color Yellow, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 0.6" x 0.8" WEEE Labels, Black/White (WEEE-2-.5)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S59EP-58-008)
- SHOWA ESD Glove, 1 PR (AC800S-06)
- BULLARD Airline Hose, Rubber, 50 ft. (5457)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- HARRIS Pavement Marking Tape, Yellow, 2-Way, 150ft, Width: 2 in (PT-3-2YL)
- Rae Traffic Safety