Shop All Pavement Markings
Rae
Preformed Thermoplastic, Yellow Roll
Mfr # PR-TH-3515
Zoro # G5976257
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 30 ft
- Width 18 in
- Thickness 90 mil
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rae
- MFR # PR-TH-3515
- Zoro # G5976257
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 30 ft |
Width | 18 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | Yellow |
Thickness | 90 mil |
Number of Pieces | 1 |
Application Method | Hand Torch |
Legend | Rolls |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Shelf Life | 2 yr |
Material | Alkyd Thermoplastic |
Dry Time | 2 min |
Use Location | Exterior |
Adhesion Method | Hand Torch |
VOC Content | 0 g/L |
For Use On | Pavement |
Skid Resistant | Yes |
Transparency | Non-Transparent |
Maximum Application Temperature | 275 Degrees F |
Product Type | Pavement Line Rolls |
VOC Content Weight Percentage | 0 % |
Minimum Application Temperature | 32 Degrees F |
Description
Preformed Thermoplastic Pavement Markings, Legend Rolls, Overall Length 30 ft, Overall Width 18 in, Thickness 90 mil, Material Thermoplastic, Color Yellow, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 5 Cut Level, Foam Nitrile, L, 1 PR (AXIMPC5-06-010)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (48UP83)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1775LH)
- VNM SIGNMAKER Label Tape, Blue, Labels/Roll: Continuous (VNMBL-3102)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- ACCUFORM REFLECTIVE POST STRIPS DG HIGH PRISM (FRN305DP)
- Rae Pavement Markings