Shop All Pavement Markings
Rae
Preformed Thermoplastic, Yellow Roll
Mfr # PR-TH-3513
Zoro # G5926462
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Alkyd Thermoplastic
- Application Method Hand Torch
- Standards Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628
- Legend Rolls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rae
- MFR # PR-TH-3513
- Zoro # G5926462
- Country of Origin United States
- Category Pavement Markings
Dimensions
Width | 16 in |
Length | 30 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | Yellow |
Material | Alkyd Thermoplastic |
Application Method | Hand Torch |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Legend | Rolls |
Shelf Life | 2 yr |
Thickness | 90 mil |
Number of Pieces | 1 |
Maximum Application Temperature | 275 Degrees F |
Minimum Application Temperature | 32 Degrees F |
Dry Time | 2 min |
Transparency | Non-Transparent |
VOC Content | 0 g/L |
VOC Content Weight Percentage | 0 % |
Product Type | Pavement Line Rolls |
Skid Resistant | Yes |
Adhesion Method | Hand Torch |
Use Location | Exterior |
For Use On | Pavement |
Description
Preformed Thermoplastic Pavement Markings, Legend Rolls, Overall Length 30 ft, Overall Width 16 in, Thickness 90 mil, Material Thermoplastic, Color Yellow, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Chill-Its Cooling Towel, Blue, One Size Fits Most (12420)
- PIP Fire Hood, Tri-Cut, Nomex(R)/Lenzig, White (906-2080NOL7)
- ACCUFORM 0.1 Height, 4.25 Width, Self-Adhesive Polyester (NAP1514P)
- LYLE Warning Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1097-EG_18x18 (T1-1097-EG_18x18)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- VESTIL Yellow Surface Flexible Stakes, 48 x 3.25 (VGLT-16-4F-Y)
- Rae Pavement Markings