Shop All Pavement Markings
Rae
Preformed Thermoplastic, Yellow Roll, PK3
Mfr # PR-TH-3505
Zoro # G7623131
original price:
$307.99
14% off
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Thermoplastic
- Overall Length 30 ft
- Overall Width 4 in
- Legend Rolls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rae
- MFR # PR-TH-3505
- Zoro # G7623131
- Country of Origin United States
- Category Pavement Markings
Dimensions
Overall Length | 30 ft |
Overall Width | 4 in |
Width | 4 in |
Length | 30 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | Yellow |
Material | Thermoplastic |
Legend | Rolls |
Number of Pieces | 3 |
Standards | AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303 |
Shelf Life | 2 yr |
Thickness | 90 mil |
Application Method | Hand Torch |
Transparency | Non-Transparent |
Minimum Application Temperature | 32 Degrees F |
For Use On | Pavement |
Skid Resistant | Yes |
Adhesion Method | Hand Torch |
VOC Content Weight Percentage | 0 % |
Product Type | Pavement Line Rolls |
Dry Time | 2 min |
VOC Content | 0 g/L |
Use Location | Exterior |
Maximum Application Temperature | 275 Degrees F |
Description
Preformed Thermoplastic Pavement Markings, Legend Rolls, Overall Length 30 ft, Overall Width 4 in, Thickness 90 mil, Material Thermoplastic, Color Yellow, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Orange Scratch-Resistant (S2540S)
- SMEAD Label, Bccrn, Endtab, ""9"", Brn Pk (SMD67379)
- NATIONAL SAFETY APPAREL Heat Resistant Mitten, Tan, ZetexPlus, PR (M60ZPRH01014)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H, PK6 (51346)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Pref. Thermoplastic, Handicap, 45 In, PK2 (PR-TH-45HS)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- HARRIS Pavement Marking Tape, Yellow, 2-Way, 150ft, Width: 2 in (PT-3-2YL)
- Rae Traffic Safety