Shop All Pavement Markings
Rae
Preformed Thermoplastic, Yellow Roll, PK2
Mfr # PR-TH-3507
Zoro # G6040553
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Thermoplastic
- Overall Length 30 ft
- Length 30 ft
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rae
- MFR # PR-TH-3507
- Zoro # G6040553
- Country of Origin United States
- Category Pavement Markings
Dimensions
Overall Length | 30 ft |
Length | 30 ft |
Overall Width | 6 in |
Width | 6 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | Yellow |
Material | Thermoplastic |
Thickness | 90 mil |
Number of Pieces | 2 |
Shelf Life | 2 yr |
Application Method | Hand Torch |
Legend | Rolls |
Standards | AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303 |
Adhesion Method | Hand Torch |
VOC Content | 0 g/L |
Product Type | Pavement Line Rolls |
VOC Content Weight Percentage | 0 % |
Use Location | Exterior |
Skid Resistant | Yes |
Minimum Application Temperature | 32 Degrees F |
Dry Time | 2 min |
Maximum Application Temperature | 275 Degrees F |
Transparency | Non-Transparent |
For Use On | Pavement |
Description
Preformed Thermoplastic Pavement Markings, Legend Rolls, Overall Length 30 ft, Overall Width 6 in, Thickness 90 mil, Material Thermoplastic, Color Yellow, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING ACUITY LITHONIA Steel LED Exit Sign with Emergency Lights (LHXNY W 1 R)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-676)
- CELLUCAP Disp. Coat, M, Polypropylene, White (3317MGRA)
- LYLE No Parking Loading Zone Sign, 18" x 12, R7-6D-12HA (R7-6D-12HA)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Red 500C (15900-79)
- Rae Pavement Markings