Shop All Pavement Markings
Rae
Preformed Thermoplastic, Yellow Line, PK8
Mfr # PR-TH-3489
Zoro # G5879535
product price: $369.99
/pk 8, $46.25/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 24 in
- Width 3 ft
- Thickness 90 mil
- Shelf Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3489
- Zoro # G5879535
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 24 in |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | Yellow |
Thickness | 90 mil |
Shelf Life | 2 yr |
Number of Pieces | 1 |
Application Method | Hand Torch |
Legend | Lines |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Material | Alkyd Thermoplastic |
Maximum Application Temperature | 275 Degrees F |
Product Type | Pavement Pre-Determined Messages |
VOC Content | 0 g/L |
Dry Time | 2 min |
Use Location | Exterior |
Adhesion Method | Hand Torch |
VOC Content Weight Percentage | 0 % |
Transparency | Non-Transparent |
Skid Resistant | Yes |
Minimum Application Temperature | 32 Degrees F |
For Use On | Pavement |
Description
Preformed Thermoplastic Pavement Markings, Legend Lines, Overall Length 24 in, Overall Width 3 ft, Thickness 90 mil, Material Thermoplastic, Color Yellow, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Rope Snap 3-1/2" (10058-3-1/2)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Brown (PD5931L)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50000)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-320)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- VESTIL White Surface Flexible Stakes, 36 x 3.25 (VGLT-16-3F-W)
- Rae Pavement Markings