Shop All Pavement Markings
Rae
Preformed Thermoplastic, Yellow Line, PK8
Mfr # PR-TH-3487
Zoro # G5960875
product price: $277.99
/pk 8, $34.75/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Alkyd Thermoplastic
- Application Method Hand Torch
- Number of Pieces 1
- Thickness 90 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3487
- Zoro # G5960875
- UPC # 00094720626251
- Country of Origin United States
- Category Pavement Markings
Dimensions
Width | 3 ft |
Length | 18 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | Yellow |
Material | Alkyd Thermoplastic |
Application Method | Hand Torch |
Number of Pieces | 1 |
Thickness | 90 mil |
Shelf Life | 2 yr |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Legend | Lines |
VOC Content | 0 g/L |
VOC Content Weight Percentage | 0 % |
Maximum Application Temperature | 275 Degrees F |
Product Type | Pavement Pre-Determined Messages |
Dry Time | 2 min |
Minimum Application Temperature | 32 Degrees F |
For Use On | Pavement |
Adhesion Method | Hand Torch |
Skid Resistant | Yes |
Transparency | Non-Transparent |
Use Location | Exterior |
Description
Preformed Thermoplastic Pavement Markings, Legend Lines, Overall Length 18 in, Overall Width 3 ft, Thickness 90 mil, Material Thermoplastic, Color Yellow, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Work Gloves, XL, Black/Brown/Red (48-73-0023)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (22608)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 8, 1 PR (NK803ESIN/8)
- MIDWEST RAKE Replacement Steel Spikes, 1" L, PK26 (46126)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3498)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- RAE Pref. Thermoplastic, Handicap, 45 In, PK2 (PR-TH-45HS)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Orange 500C (15900-45)
- Rae Traffic Safety