Shop All Pavement Markings
Rae
Preformed Thermoplastic, Yellow Line, PK5
Mfr # PR-TH-3503
Zoro # G5893824
product price: $251.99
/pk 5, $50.40/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 24 in
- Width 3 ft
- Thickness 125 mil
- Shelf Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3503
- Zoro # G5893824
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 24 in |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | Yellow |
Thickness | 125 mil |
Shelf Life | 2 yr |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Material | Alkyd Thermoplastic |
Legend | Lines |
Application Method | Hand Torch |
Number of Pieces | 1 |
VOC Content | 0 g/L |
For Use On | Pavement |
Adhesion Method | Hand Torch |
VOC Content Weight Percentage | 0 % |
Dry Time | 2 min |
Transparency | Non-Transparent |
Use Location | Exterior |
Skid Resistant | Yes |
Maximum Application Temperature | 275 Degrees F |
Minimum Application Temperature | 32 Degrees F |
Product Type | Pavement Pre-Determined Messages |
Description
Preformed Thermoplastic Pavement Markings, Legend Lines, Overall Length 24 in, Overall Width 3 ft, Thickness 125 mil, Material Thermoplastic, Color Yellow, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (KKC4N-06-XXL)
- HONEYWELL Hydrogen, 500 ppm, Balance Air, 103L (1991-0159)
- NEWSTRIPE Stencil, 4" HANDICAP, 1/16" (10001966)
- SECUR-ID Pre-Decon Kit, Large Adult, PK20 (PRE2B-LA)
- RAE Preformed Thermoplastic, Red Roll, PK3 (PR-TH-3887)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- 3M Pavement Marker, Blue, 4" L, PK100 (RPM-295-2B)
- Rae Pavement Markings