Shop All Pavement Markings
Rae
Preformed Thermoplastic, Yellow Line, PK5
Mfr # PR-TH-3499
Zoro # G5884261
product price: $167.99
/pk 5, $33.60/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 16 in
- Width 3 ft
- Thickness 125 mil
- Application Method Hand Torch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3499
- Zoro # G5884261
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 16 in |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | Yellow |
Thickness | 125 mil |
Application Method | Hand Torch |
Number of Pieces | 1 |
Legend | Lines |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Shelf Life | 2 yr |
Material | Alkyd Thermoplastic |
VOC Content | 0 g/L |
Maximum Application Temperature | 275 Degrees F |
Dry Time | 2 min |
Transparency | Non-Transparent |
VOC Content Weight Percentage | 0 % |
Skid Resistant | Yes |
For Use On | Pavement |
Product Type | Pavement Pre-Determined Messages |
Use Location | Exterior |
Minimum Application Temperature | 32 Degrees F |
Adhesion Method | Hand Torch |
Description
Preformed Thermoplastic Pavement Markings, Legend Lines, Overall Length 16 in, Overall Width 3 ft, Thickness 125 mil, Material Thermoplastic, Color Yellow, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Yellow (19252)
- PYRAMEX Conical Banded Earplug - Pkg Qty 10 (BP3000)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, XL (P67013)
- ALLEGRO INDUSTRIES Airline Alarm, Aluminium (9891-08)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3502)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- ACCUFORM REFLECTIVE POST STRIPS DG HIGH PRISM (FRN303DP)
- Rae Pavement Markings