Shop All Pavement Markings
Rae
Preformed Thermoplastic, Yellow Line, PK48
Mfr # PR-TH-3477
Zoro # G6042224
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 4 in
- Width 3 ft
- Thickness 90 mil
- Shelf Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rae
- MFR # PR-TH-3477
- Zoro # G6042224
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 4 in |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | Yellow |
Thickness | 90 mil |
Shelf Life | 2 yr |
Material | Alkyd Thermoplastic |
Number of Pieces | 1 |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Legend | Lines |
Application Method | Hand Torch |
VOC Content | 0 g/L |
For Use On | Pavement |
VOC Content Weight Percentage | 0 % |
Dry Time | 2 min |
Adhesion Method | Hand Torch |
Minimum Application Temperature | 32 Degrees F |
Skid Resistant | Yes |
Product Type | Pavement Pre-Determined Messages |
Use Location | Exterior |
Maximum Application Temperature | 275 Degrees F |
Transparency | Non-Transparent |
Description
Preformed Thermoplastic Pavement Markings, Legend Lines, Overall Length 4 in, Overall Width 3 ft, Thickness 90 mil, Material Thermoplastic, Color Yellow, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER WELLINGTON A-MAX CN PR (A7800-10M)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Anti-Scratch, Anti-Static (NESSPCSP)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (48-101)
- TRU-SPEC Tactical Shorts, 36" Sz, Waist 35" to 37" (4269)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Pref. Thermoplastic, Handicap, 45 In, PK2 (PR-TH-45HS)
- Rae Pavement Markings