Shop All Pavement Markings
Rae
Preformed Thermoplastic, Yellow Line, PK30
Mfr # PR-TH-3491
Zoro # G5928334
product price: $248.99
/pk 30, $8.30/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 4 in
- Width 3 ft
- Thickness 125 mil
- Application Method Hand Torch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3491
- Zoro # G5928334
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 4 in |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | Yellow |
Thickness | 125 mil |
Application Method | Hand Torch |
Legend | Lines |
Material | Alkyd Thermoplastic |
Shelf Life | 2 yr |
Number of Pieces | 1 |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
For Use On | Pavement |
Maximum Application Temperature | 275 Degrees F |
Transparency | Non-Transparent |
VOC Content Weight Percentage | 0 % |
Minimum Application Temperature | 32 Degrees F |
Adhesion Method | Hand Torch |
Skid Resistant | Yes |
Dry Time | 2 min |
Use Location | Exterior |
Product Type | Pavement Pre-Determined Messages |
VOC Content | 0 g/L |
Description
Preformed Thermoplastic Pavement Markings, Legend Lines, Overall Length 4 in, Overall Width 3 ft, Thickness 125 mil, Material Thermoplastic, Color Yellow, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 5 Lbs. Extinguisher, White (10501-H)
- IRONCAT MIG Welding Gloves, Cowhide Palm, S, 12PK (6010/S)
- HONEYWELL NORTH Basic Sealing flange (80840-H5)
- HAWS Eyewash Upgrade Spray Head (AX15)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3502)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- RAE Pref. Thermoplastic, Handicap, 45 In, PK2 (PR-TH-45HS)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- 3M Raised Pavmnt Markr 290 PSA-291-2Y, PK100 (PSA-291-2Y)
- Rae Pavement Markings