Shop All Pavement Markings
Rae
Preformed Thermoplastic, Yellow Line, PK24
Mfr # PR-TH-3481
Zoro # G5980843
product price: $387.99
/pk 24, $16.17/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 8 in
- Width 3 ft
- Thickness 90 mil
- Application Method Hand Torch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3481
- Zoro # G5980843
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 8 in |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | Yellow |
Thickness | 90 mil |
Application Method | Hand Torch |
Material | Alkyd Thermoplastic |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Shelf Life | 2 yr |
Number of Pieces | 1 |
Legend | Lines |
VOC Content Weight Percentage | 0 % |
Skid Resistant | Yes |
Dry Time | 2 min |
Minimum Application Temperature | 32 Degrees F |
VOC Content | 0 g/L |
Maximum Application Temperature | 275 Degrees F |
Product Type | Pavement Pre-Determined Messages |
Adhesion Method | Hand Torch |
For Use On | Pavement |
Use Location | Exterior |
Transparency | Non-Transparent |
Description
Preformed Thermoplastic Pavement Markings, Legend Lines, Overall Length 8 in, Overall Width 3 ft, Thickness 90 mil, Material Thermoplastic, Color Yellow, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMM Captain Throwing Hook Kit (20482)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (48UN18)
- RADIANS Hard Hats Diamond Bump Cap - Gray (302-GRAY)
- DURABLE CORP E 3' X 5' Red Entrance Mat Entrance Mat (613S35RD)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- ZORO SELECT Property Markers, 6 ft, Orange, PK12 (DM80072-12)
- Rae Pavement Markings