Shop All Pavement Markings
Rae
Preformed Thermoplastic, Yellow Line, PK16
Mfr # PR-TH-3483
Zoro # G5867224
product price: $445.99
/pk 16, $27.87/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 12 in
- Width 3 ft
- Thickness 90 mil
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3483
- Zoro # G5867224
- UPC # 00052337055482
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 12 in |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | Yellow |
Thickness | 90 mil |
Number of Pieces | 1 |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Legend | Lines |
Material | Alkyd Thermoplastic |
Shelf Life | 2 yr |
Application Method | Hand Torch |
VOC Content | 0 g/L |
Skid Resistant | Yes |
Dry Time | 2 min |
Minimum Application Temperature | 32 Degrees F |
Maximum Application Temperature | 275 Degrees F |
Adhesion Method | Hand Torch |
Use Location | Exterior |
Transparency | Non-Transparent |
For Use On | Pavement |
Product Type | Pavement Pre-Determined Messages |
VOC Content Weight Percentage | 0 % |
Description
Preformed Thermoplastic Pavement Markings, Legend Lines, Overall Length 12 in, Overall Width 3 ft, Thickness 90 mil, Material Thermoplastic, Color Yellow, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Oversized Clamp-On Circuit Breaker Lockout, 480/600V AC, Red, Pack 6 (65321)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-500-595-YL-BK)
- MCR SAFETY Safety Vest, Hi-Viz Lime, M (VMLBAM)
- FIRE-DEX Fire Helmet, Red, Traditional (1910H253)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- RAE Preformed Thermoplastic, Red Roll, PK3 (PR-TH-3887)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- Rae Pavement Markings