Shop All Pavement Markings
Rae
Preformed Thermoplastic, Yellow Line, PK15
Mfr # PR-TH-3495
Zoro # G5962686
product price: $250.99
/pk 15, $16.73/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 8 in
- Width 3 ft
- Thickness 125 mil
- Shelf Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3495
- Zoro # G5962686
- UPC # 00094720738022
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 8 in |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | Yellow |
Thickness | 125 mil |
Shelf Life | 2 yr |
Number of Pieces | 1 |
Material | Alkyd Thermoplastic |
Legend | Lines |
Application Method | Hand Torch |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Transparency | Non-Transparent |
VOC Content | 0 g/L |
Adhesion Method | Hand Torch |
Product Type | Pavement Pre-Determined Messages |
VOC Content Weight Percentage | 0 % |
Maximum Application Temperature | 275 Degrees F |
Skid Resistant | Yes |
For Use On | Pavement |
Dry Time | 2 min |
Use Location | Exterior |
Minimum Application Temperature | 32 Degrees F |
Description
Preformed Thermoplastic Pavement Markings, Legend Lines, Overall Length 8 in, Overall Width 3 ft, Thickness 125 mil, Material Thermoplastic, Color Yellow, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Blasting Glove Set, Rubber, 24 in L, PR (4150015)
- ECCO Signal Bar Kit, 9 Pattern, Box, 35 ft. Cbl (ED3335A)
- STRANCO Inspection Label, English, Quality, PK450 (TCSL1-10943)
- MECHANIX WEAR Gloves, PR (S5EP-08-010)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- 3M Raised Pavmnt Mrker 290 PSA-290-2W, PK100 (PSA-290-2W)
- Rae Pavement Markings