Shop All Pavement Markings
Rae
Preformed Thermoplastic, X-Ing, 90 mil
Mfr # PR-TH-3627
Zoro # G6027822
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8 ft
- Width 6 3/4 ft
- Thickness 90 mil
- Material Alkyd Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3627
- Zoro # G6027822
- UPC # 00094720546665
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 8 ft |
Width | 6 3/4 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Material | Alkyd Thermoplastic |
Shelf Life | 2 yr |
Legend | X-Ing |
Number of Pieces | 1 |
Application Method | Hand Torch |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
For Use On | Pavement |
Product Type | Pavement Pre-Determined Messages |
Maximum Application Temperature | 300 Degrees F |
Use Location | Exterior |
Transparency | Non-Transparent |
Adhesion Method | Hand Torch |
Skid Resistant | Yes |
Description
Preformed Thermoplastic Pavement Markings, Legend X-Ing, Overall Length 8 ft, Overall Width 6 3/4 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 7" Height, Check Area For Safe Sign With Symbol, 7" X 5", Portrait (OS-NS-D-57-V-10548)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-500-488)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (433.12X4X6BK)
- CASABELLA Waterblock Glove Med Blu (8546102)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- RAE Preformed Thermoplastic, Red Roll, PK3 (PR-TH-3887)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- Rae Pavement Markings