Shop All Pavement Markings
Rae
Preformed Thermoplastic, X-Ing, 125 mil
Mfr # PR-TH-3652
Zoro # G5984264
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8 ft
- Width 6 3/4 ft
- Thickness 125 mil
- Material Alkyd Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3652
- Zoro # G5984264
- UPC # 00094720546665
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 8 ft |
Width | 6 3/4 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Material | Alkyd Thermoplastic |
Application Method | Hand Torch |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Shelf Life | 2 yr |
Legend | X-Ing |
Number of Pieces | 1 |
Skid Resistant | Yes |
Transparency | Non-Transparent |
Use Location | Exterior |
Product Type | Pavement Pre-Determined Messages |
For Use On | Pavement |
Adhesion Method | Hand Torch |
Maximum Application Temperature | 300 Degrees F |
Description
Preformed Thermoplastic Pavement Markings, Legend X-Ing, Overall Length 8 ft, Overall Width 6 3/4 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 20 ft. Caution Belt (WMX160-BK-CAUYB-M-M-200)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, L, 9" L, PR (FFTAB-72-010)
- 3M Nylon Washers, 3/8" ID HINW-1, 7/8", PK100 (HINW-1)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Yellow (500c) (15900-41)
- Rae Pavement Markings