Shop All Pavement Markings
Rae
Preformed Thermoplastic, White Roll
Mfr # PR-TH-3510
Zoro # G6134511
original price:
$522.91
6% off
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 30 ft
- Width 12 in
- Thickness 90 mil
- Material Alkyd Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rae
- MFR # PR-TH-3510
- Zoro # G6134511
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 30 ft |
Width | 12 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Material | Alkyd Thermoplastic |
Shelf Life | 2 yr |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Legend | Rolls |
Application Method | Hand Torch |
Number of Pieces | 1 |
Use Location | Exterior |
Minimum Application Temperature | 32 Degrees F |
Dry Time | 2 min |
Transparency | Non-Transparent |
Skid Resistant | Yes |
Adhesion Method | Hand Torch |
For Use On | Pavement |
VOC Content Weight Percentage | 0 % |
Product Type | Pavement Line Rolls |
VOC Content | 0 g/L |
Maximum Application Temperature | 275 Degrees F |
Description
Preformed Thermoplastic Pavement Markings, Legend Rolls, Overall Length 30 ft, Overall Width 12 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISA Overshoes, 3XL, Blk, Resists Bioburden, PK50 (SZBF403X)
- SHOWA Arc Flash Gloves, Neoprene, S, Blk/Gray, PR (240-07)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 12"x18", White (15-1904-AF1218-601)
- OK-1 Back Support, Open Mesh, Black, S (OK-250S-S)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- 3M Stamark Pavement Marking Tape A270ES White, 24 in x 30 yd (A270 ES)
- Rae Pavement Markings