Shop All Pavement Markings
Rae
Preformed Thermoplastic, White Roll, PK3
Mfr # PR-TH-3504
Zoro # G6153226
original price:
$291.00
11% off
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 30 ft
- Width 4 in
- Thickness 90 mil
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rae
- MFR # PR-TH-3504
- Zoro # G6153226
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 30 ft |
Width | 4 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Number of Pieces | 3 |
Shelf Life | 2 yr |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Application Method | Hand Torch |
Material | Alkyd Thermoplastic |
Legend | Rolls |
Dry Time | 2 min |
Skid Resistant | Yes |
For Use On | Pavement |
Product Type | Pavement Line Rolls |
VOC Content Weight Percentage | 0 % |
Transparency | Non-Transparent |
Use Location | Exterior |
VOC Content | 0 g/L |
Minimum Application Temperature | 32 Degrees F |
Maximum Application Temperature | 275 Degrees F |
Adhesion Method | Hand Torch |
Description
Preformed Thermoplastic Pavement Markings, Legend Rolls, Overall Length 30 ft, Overall Width 4 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 6 Men's Composite Rubber Boot, Black (27251)
- CONDOR Disposable Lab Coat, XL, White, PK30 (32KF59)
- CAROLINA SHOE Size 11 4E Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, L, PR (4NHE3)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- TAPCO Pavement Marker, Amber, 2 Way, 4 In., PK100 (102237BXK)
- Rae Traffic Safety