Shop All Pavement Markings
Rae
Preformed Thermoplastic, White Roll, 24 in
Mfr # PR-TH-3516
Zoro # G5973983
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 30 ft
- Width 24 in
- Thickness 90 mil
- Material Alkyd Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rae
- MFR # PR-TH-3516
- Zoro # G5973983
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 30 ft |
Width | 24 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Material | Alkyd Thermoplastic |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Application Method | Hand Torch |
Legend | Rolls |
Number of Pieces | 1 |
Shelf Life | 2 yr |
Skid Resistant | Yes |
Dry Time | 2 min |
VOC Content | 0 g/L |
Minimum Application Temperature | 32 Degrees F |
VOC Content Weight Percentage | 0 % |
Product Type | Pavement Line Rolls |
For Use On | Pavement |
Adhesion Method | Hand Torch |
Maximum Application Temperature | 275 Degrees F |
Transparency | Non-Transparent |
Use Location | Exterior |
Description
Preformed Thermoplastic Pavement Markings, Legend Rolls, Overall Length 30 ft, Overall Width 24 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDGARDS SnugFit, Latex Disposable Gloves, Latex, Powdered, M, 400 PK, Ivory (304763022)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Black (50003-100)
- BASIC Disposable Gloves, Nitrile, 5 mil, Latex-Free, Powder-Free, Black, L, 10 Boxes of 100 (Blk5NitrileLB)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZOM-L/XL)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- 3M Pavement Marking Tape, 100" L x 4" W (270ES-4x100yd)
- Rae Traffic Safety