Shop All Pavement Markings
Rae
Preformed Thermoplastic, White Roll, 18 in
Mfr # PR-TH-3514
Zoro # G5994265
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 30 ft
- Width 18 in
- Thickness 90 mil
- Shelf Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3514
- Zoro # G5994265
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 30 ft |
Width | 18 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Shelf Life | 2 yr |
Legend | Rolls |
Number of Pieces | 1 |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Material | Alkyd Thermoplastic |
Application Method | Hand Torch |
Product Type | Pavement Line Rolls |
Dry Time | 2 min |
Minimum Application Temperature | 32 Degrees F |
Transparency | Non-Transparent |
Maximum Application Temperature | 275 Degrees F |
VOC Content | 0 g/L |
Adhesion Method | Hand Torch |
VOC Content Weight Percentage | 0 % |
For Use On | Pavement |
Skid Resistant | Yes |
Use Location | Exterior |
Description
Preformed Thermoplastic Pavement Markings, Legend Rolls, Overall Length 30 ft, Overall Width 18 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Hazardous Location Warning Light, LED, Red (225XL-120-240R)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- STEINER INDUSTRIES FR Welding Jackets, S, Cotton, Men (1038-S)
- 5S SUPPLIES PPE Required Beyond this Point - Floor Sign 30in x 18in (PPE REQUIRED-FLOOR SIGN)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- 3M Pavement Marker, Yellow/Red, 4" L, PK100 (RPM-291-YR)
- Rae Traffic Safety