Shop All Pavement Markings
Rae
Preformed Thermoplastic, White Roll, 16 in
Mfr # PR-TH-3512
Zoro # G5973746
product price: $346.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$346.99
Free 30-Day Returns
Key Features
- Color White
- Length 30 ft
- Width 16 in
- Thickness 90 mil
- Material Alkyd Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3512
- Zoro # G5973746
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 30 ft |
Width | 16 in |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Material | Alkyd Thermoplastic |
Shelf Life | 2 yr |
Legend | Rolls |
Number of Pieces | 1 |
Application Method | Hand Torch |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Skid Resistant | Yes |
Use Location | Exterior |
Transparency | Non-Transparent |
Adhesion Method | Hand Torch |
Minimum Application Temperature | 32 Degrees F |
VOC Content Weight Percentage | 0 % |
Maximum Application Temperature | 275 Degrees F |
For Use On | Pavement |
VOC Content | 0 g/L |
Dry Time | 2 min |
Product Type | Pavement Line Rolls |
Description
Preformed Thermoplastic Pavement Markings, Legend Rolls, Overall Length 30 ft, Overall Width 16 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 5In Yellow Reflective Number 9, 10PK (B00759)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- DYMO Paper/Plastic Label Tape, 0.5"x13 ft., PK3 (12331)
- HARRIS INDUSTRIES Pipe Marker, Natural Gas, Yellow, 2X90FT NATUR (2X90FT NATUR)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Preformed Thermoplastic, White Line, PK5 (PR-TH-3502)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Red 500C (15900-79)
- Rae Traffic Safety