Shop All Pavement Markings
Rae
Preformed Thermoplastic, White Line, PK8
Mfr # PR-TH-3488
Zoro # G6027603
product price: $356.99
/pk 8, $44.62/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 24 in
- Width 3 ft
- Thickness 90 mil
- Shelf Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3488
- Zoro # G6027603
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 24 in |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Shelf Life | 2 yr |
Material | Alkyd Thermoplastic |
Number of Pieces | 1 |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Application Method | Hand Torch |
Legend | Lines |
For Use On | Pavement |
Dry Time | 2 min |
Product Type | Pavement Pre-Determined Messages |
Transparency | Non-Transparent |
VOC Content | 0 g/L |
Maximum Application Temperature | 275 Degrees F |
VOC Content Weight Percentage | 0 % |
Skid Resistant | Yes |
Use Location | Exterior |
Adhesion Method | Hand Torch |
Minimum Application Temperature | 32 Degrees F |
Description
Preformed Thermoplastic Pavement Markings, Legend Lines, Overall Length 24 in, Overall Width 3 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U. S. STAMP & SIGN Headline, Ada Sign, Employees Must Wash Hands... Tactile Symbol/braille, 6 X 9, Gray (4726)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Pilot Series (40274)
- DURHAM MFG Safety Cabinet, Manual Close, 60 gal., Yellow, Legs (1060ML-50)
- NEVS Label, Rocuronium 1/2" x 1-1/2" Flr Red w/Black (LANT-1522D)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Preformed Thermoplastic, Bike Man, 4ft, PK5 (PR-TH-3574)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- Rae Traffic Safety