Shop All Pavement Markings
Rae
Preformed Thermoplastic, White Line, PK5
Mfr # PR-TH-3502
Zoro # G5891051
product price: $239.99
/pk 5, $48.00/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Alkyd Thermoplastic
- Number of Pieces 1
- Application Method Hand Torch
- Standards Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3502
- Zoro # G5891051
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 24 in |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Material | Alkyd Thermoplastic |
Number of Pieces | 1 |
Application Method | Hand Torch |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Thickness | 125 mil |
Shelf Life | 2 yr |
Legend | Lines |
Maximum Application Temperature | 275 Degrees F |
Use Location | Exterior |
VOC Content Weight Percentage | 0 % |
Minimum Application Temperature | 32 Degrees F |
Product Type | Pavement Pre-Determined Messages |
VOC Content | 0 g/L |
Dry Time | 2 min |
Skid Resistant | Yes |
For Use On | Pavement |
Adhesion Method | Hand Torch |
Transparency | Non-Transparent |
Description
Preformed Thermoplastic Pavement Markings, Legend Lines, Overall Length 24 in, Overall Width 3 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 2297 P100, Nuisance OV Particulate Filter for Respirators, 2PK (50051131171720)
- PIP Protective Bag, forNovax Rubber Gloves (148-2142)
- JUSTRITE Aerosolv Standard Aerosol Can Recycling System (28202)
- TRUCKSPEC Truckspec Magnetic Banner/Flag Holders (TSMM3086)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-3504)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- RAE Preformed Thermoplastic, Yellow Roll (PR-TH-3511)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- 3M Pavement Marker, Yellow, 4" L, PK100 (RPM-291-Y)
- Rae Traffic Safety