Shop All Pavement Markings
Rae
Preformed Thermoplastic, White Line, PK5
Mfr # PR-TH-3500
Zoro # G5909391
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 18 in
- Width 3 ft
- Thickness 125 mil
- Application Method Hand Torch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rae
- MFR # PR-TH-3500
- Zoro # G5909391
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 18 in |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 125 mil |
Application Method | Hand Torch |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Number of Pieces | 1 |
Shelf Life | 2 yr |
Material | Alkyd Thermoplastic |
Legend | Lines |
VOC Content | 0 g/L |
Use Location | Exterior |
Product Type | Pavement Pre-Determined Messages |
Transparency | Non-Transparent |
VOC Content Weight Percentage | 0 % |
Dry Time | 2 min |
Adhesion Method | Hand Torch |
For Use On | Pavement |
Skid Resistant | Yes |
Maximum Application Temperature | 275 Degrees F |
Minimum Application Temperature | 32 Degrees F |
Description
Preformed Thermoplastic Pavement Markings, Legend Lines, Overall Length 18 in, Overall Width 3 ft, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XS, 1 PR (11-735)
- KIMTECH Sterile Cleanroom Coveralls, M, PK25 (88801)
- LYLE Danger Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0609-ED_10x7 (LCU4-0609-ED_10x7)
- SIGNMISSION 18 in Height, Aluminum, 18" x 12", WS-A-1218-Texas (WS-A-1218-Texas)
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Preformed Thermoplastic, Blue Roll, PK3 (PR-TH-3888)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- RAE Granular Thermoplastic Extrude, White (TH-CC-205-W)
- ZORO SELECT Flexible Marker Stake, Fiberglass, White/Orange on Orange (FMK611ORORWT)
- Rae Traffic Safety