Shop All Pavement Markings
Rae
Preformed Thermoplastic, White Line, PK48
Mfr # PR-TH-3476
Zoro # G5876035
product price: $427.99
/pk 48, $8.92/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 4 in
- Width 3 ft
- Thickness 90 mil
- Material Alkyd Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # PR-TH-3476
- Zoro # G5876035
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 4 in |
Width | 3 ft |
Details
Item | Preformed Thermoplastic Pavement Markings |
Color | White |
Thickness | 90 mil |
Material | Alkyd Thermoplastic |
Standards | Meets AASHTO M-249 Specification, FHWA, Complies with MUTCD, ASTM E 303 (Skid Resistance), Minimum Initial BPN Great than 45, ASTM D 6628 |
Legend | Lines |
Application Method | Hand Torch |
Shelf Life | 2 yr |
Number of Pieces | 1 |
Skid Resistant | Yes |
Adhesion Method | Hand Torch |
For Use On | Pavement |
Product Type | Pavement Pre-Determined Messages |
Dry Time | 2 min |
VOC Content | 0 g/L |
Minimum Application Temperature | 32 Degrees F |
Maximum Application Temperature | 275 Degrees F |
Use Location | Exterior |
VOC Content Weight Percentage | 0 % |
Transparency | Non-Transparent |
Description
Preformed Thermoplastic Pavement Markings, Legend Lines, Overall Length 4 in, Overall Width 3 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 1, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Aluminized Carbon Kevlar Hood, (H03NA05)
- SIGNMISSION OSHA Danger Sign, Hot Steam, 7in X 5in Decal, 7" W, 5" H, Landscape, Hot Steam (OS-DS-D-57-L-1844)
- PIG SpillBlocker Carrying Case Spill Blocker (PLR284)
- CONDOR Safety Glasses, Gray Anti-Scratch (1FYY4)
- RAE Preformed Thermoplastic, White Roll, 18 in (PR-TH-3514)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Preformed Thermoplastic, White Roll, PK3 (PR-TH-4216)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Red 500C (15900-79)
- Rae Traffic Safety